• Szanowni Klienci, ze względu na święto w Niemczech, w dniu 14 maja 2026 r. wysyłki do Polski nie będą realizowane.

PU Safety Wellington S5 CI FO SR Yellow 39

Nr art.: FD95YER39
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
Numer artykułu FD95YER39
EAN / GTIN 5036108221813
Numer producenta FD95YER39
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

The ultimate in comfort and safety. Superior flex and durability due to the air bubble formula within the specially engineered PU compound. ,Your feet will be warm in the winter and cool in the summer. Specially contoured panelling ensures better protection in high abrasion areas. ,Kick-off lug gives easy removal. Including a steel toecap, steel midsole, anti-static elements and SRC slip rated properties. Removable footbed that is washable at 30°C. CI cold insulation properties that meet -17°C. ,

Cecha szcz.:

  • Excellent cold insulation properties down to -17°C
  • Fully waterproof
  • Enhanced tread pattern for a better traction on uneven terrain
  • Additional orthopedic, washable, antibacterial, removable footbeds with arch support and shock absorbing heel cushioning
  • Cold insulation
  • Protective steel toecap
  • Pierce resistant steel midsole
  • CE certified
  • UKCA marked
  • Anti-static footwear
  • Energy absorbing seat region
  • 100% Waterproof to keep feet dry
  • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
  • Fuel and oil resistant outsole

Norma:

  • EN ISO 20345:2022 +A1:2024 S5 (FO CI SR)

Materiał:

Upper: Mono PU
Upper info: Single density PU.
Outsole: Mono PU
Outsole info: Single density PU.