PU Non Safety Wellington O4 CI FO SR Green 46

Nr art.: FD90GNR46
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu FD90GNR46
EAN / GTIN 5036108221783
Numer producenta FD90GNR46
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

The ultimate in comfort and long-lasting wear. Superior flex and durability due to the air bubble formula within the specially engineered PU compound. Your feet will be warm in the winter and cool in the summer. Specially contoured panelling ensures better protection in high abrasion areas. Kick-off lug ensures easy removal. Anti-static and SRC certified. Removable footbed that is washable at 30°C. CI cold insulation properties that meet -17°C. ,

Cecha szcz.:

  • Excellent cold insulation properties down to -17°C
  • Fully waterproof
  • Enhanced tread pattern for a better traction on uneven terrain
  • Additional orthopedic, washable, antibacterial, removable footbeds with arch support and shock absorbing heel cushioning
  • Anti-static footwear
  • Energy absorbing seat region
  • 100% Waterproof to keep feet dry
  • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
  • CE certified
  • UKCA marked
  • Fuel and oil resistant outsole
  • Cold insulation
  • 100% metal free

Norma:

  • EN ISO 20347:2022+A1:2024 O4 (FO CI SR)

Materiał:

Upper: Mono PU
Upper info: Single density PU.
Outsole: Mono PU
Outsole info: Single density PU.