Steelite Kumo Fur lined Boot S3 Black 41

Nr art.: FD33BKR41
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
oznaczenie producenta FD33
wielkość butów wg UE 41

Identyfikacja i klasyfikacja

Numer artykułu FD33BKR41
EAN / GTIN 5036108366880
Numer producenta FD33BKR41
Numer L L01840 105018
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

The FD33 Steelite Kuma Fur lined boot offers outstanding protection in cold conditions. Featuring fur lining, fur lined footbed, a padded collar and excellent insulated properties while the water resistant upper prevents water penetration.

Cecha szcz.:

  • Padded collar for added comfort
  • Bellow tongue construction for better resistance to water penetration
  • Cold insulation
  • Water resistant upper to prevent water penetration
  • Protective steel toecap
  • Pierce resistant steel midsole
  • Anti-static footwear
  • Energy absorbing seat region
  • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
  • Oil and water resistant
  • Dual density sole unit
  • CE certified
  • UKCA marked
  • Full grain leather for long lasting protection

Norma:

  • EN ISO 20345: 2011 S3

Materiał:

Upper: Buffalo Water-Resistant Leather
Outsole: PU/PU