Portwest Compositelite Operis Shoe S3 HRO Black 42

Nr art.: FC61BKR42
Cena za 1 para
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
Cena za 1 para (z VAT)
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
Numer artykułu FC61BKR42
EAN / GTIN 5036108197910
Numer producenta FC61BKR42
Numer L L01840 104831
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

Stylish and excellent S3 protection allows you to work in a variety of environments. Water resistant to maintain healthy feet in wet climates and a durable dual density, heat resistant outsole for comfort.

Cecha szcz.:

  • Additional top-eyelet to offer a closer fit
  • Back pull-tab for ease of getting onto the foot
  • Leather stitched toe bumper
  • Pierce resistant composite midsole
  • Heat resistant outsole 300ºC
  • Composite toecap for added protection
  • Anti-static footwear
  • Energy absorbing seat region
  • Water resistant upper to prevent water penetration
  • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
  • Fuel and oil resistant outsole
  • Dual density sole unit
  • 100% non-metallic
  • CE certified
  • UKCA marked

Norma:

  • EN ISO 20345: 2011 S3
  • ASTM F2413-18

Materiał:

Upper: Nubuck
Outsole: PU/Rubber