2 x One-handed clamp EZS 110/40

Nr art.: EZS11-4SET
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Opakowanie luzem
Materiał nasadki ochronnej guma; z tworzywa sztucznego
Rodzaj produktu Ściski
Zasięg maks. 40 mm
Maks. siła mocowania 200 N
Rozstaw maks. 110 mm
Min. zakres rozwierania 80 mm
Maks. zakres rozwierania 190 mm
Materiał ramion napinających z tworzywa sztucznego
Grubość szyny ślizgowej 2,5 mm
Szerokość szyny ślizgowej 7 mm
Materiał szyny ślizgowej stal
Tryb obsługi Obsługa jednoręczna
Powierzchnie mocujące z osłoną tak
Liczba 2 szt.

Identyfikacja i klasyfikacja

Numer artykułu EZS11-4SET
EAN / GTIN 4008158041117
Numer producenta EZS11-4SET
Numer L L80030 392
Producent/osoba odpowiedzialna BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Deutschland, www.bessey.de

Opis

Opis:

  • Clamping force up to 2,700 N
  • Conversion for spreading – tool-free with EZM, EZL, EZXL thanks to simple release mechanism at the touch of a button on the top section
  • Ergonomically shaped 2-component plastic handle with pump mechanism and integrated release lever behind the rail
  • Protective caps with cross prism on the top for securely holding round, pointed and angular parts
  • One-handed operation with little effort required
  • On carded hang pack

Cecha szcz.:

  • Overhead: 40 mm
  • Contents: 2 x EZS11-4
  • Material / surface:
    • Rail made of steel hardened, burnished
    • Lever made of reinforced PA6 plastic
    • Upper and lower part made of reinforced PA6 plastic
    • Plastic protective caps
  • Rail: 7x2.5 mm
  • Clamping force: 200 N
  • Wingspan: 110 mm
  • Spreading second: 80-190 mm

Zaleta:

Multiple applications
  • The one-handed EZ range offers numerous possible applications:
    • due to a diverse range in four sizes with clamping widths from 110 to 900 mm and clamping forces from 200 N to 2,700 N
      • due to the cross prism integrated in the plastic protective caps for the secure fastening of round, pointed and angular pieces
        • due to conversion of the top section from clamping to spreading – with sizes EZM, EZL and EZXL tool-free thanks to release mechanism at the touch of a button
        Practical convenience
        • The entire range offers ergonomic handling, thanks to sophisticated technology:
          • due to the high quality 2-component plastic handle with pump lever behind the rail for safe access from both directions
            • due to the release handle integrated in the grip for quick adjustment of the sliding bar and for releasing the clamp
            Robust design
            • Modern aesthetics meet with longevity here:
              • due to the use of high-quality materials, such as fibreglass-reinforced polyamide for the top and bottom, as well as hardened, tempered, and burnished steel for the profiled rails
                • due to the plastic housing, the grip mechanism is protected from dust and chips

Zastosowanie:

  • Interior fittings
  • DIY
  • Furniture and joinery works
  • Staircase construction
  • Dry construction
  • Kitchen construction and shop fitting
  • One-handed clamping and spreading

Wskazówka:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents