Torque gauge DB 0.5-4, measuring range 0,5 Nm, readout 0,1 mNm, Internal measuring frequency 1000 Hz

Nr art.: DB 0.5-4
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
Rodzaj produktu Torque testing device

Identyfikacja i klasyfikacja

Numer artykułu DB 0.5-4
EAN / GTIN 4045761193437
Numer producenta DB 0.5-4
Numer L L40250 3169
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • Particularly suitable for testing torque wrenches, electric hand screwdrivers and cordless screwdrivers
  • Torque pick-up system for dynamic testing of electric screwdrivers
  • Measuring with tolerance range (function to set limits): Upper and lower limits can be programmed. The measurement process is supported by an audible and visual signal
  • Data interface USB and RS-232 included
  • AUTO-OFF function
  • Can be used in both directions of rotation
  • Capacity display: A bar lights up to show how much of the measuring range is still available
  • Metal housing for durable use in harsh environmental conditions
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Scope of delivery: Torque pick-up, sturdy carry case, mounting plate (models with [Max] ≥ 20 Nm)
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • Rubber feet with anti-slip feature

Cecha szcz.:

  • Internal measuring frequency: 1000 Hz
  • Net weight approx. 3,2 kg
  • Internal rechargeable battery pack, as standard, operating time up to 18 h without back light, charging time approx. 14 h
  • LCD graphics display with backlight
  • Measuring precision: ± 0,5% of [Max]
  • Overload protection: 120% of [Max]
  • Overall dimensions W×D×H 200×100×50 mm
  • Usable measuring range: 5 – 100 % of [Max]
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf