Shape and straight cutting snips D116-260

Nr art.: D116-260
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Strefa ochrony ESD (EPA) nie
Rodzaj produktu Nożyce do cięcia blachy
Długość skrawania 30 mm
Do grubości Blacha
Maks. grubość materiału, Blacha 1 mm
Materiał stal chromowo-wanadowa
Powierzchnia lakierowany; ocynkowane
Długość całkowita 260 mm
Zawartość część pojedyncza

Identyfikacja i klasyfikacja

Numer artykułu D116-260
EAN / GTIN 4010220020258
Numer producenta D116-260
Numer L L80080 74
Producent/osoba odpowiedzialna BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Deutschland, www.bessey.de

Opis

Opis:

  • For continuous, straight and curved cuts
  • D216 – Painted handles
  • D116 – PVC dipped handles
  • Available in right or left cutting versions

Cecha szcz.:

  • Sheet thickness (600 N/mm²): 1 mm
  • Overall length: 10 1/4″
  • Overall length: 260 mm
  • Material / surface:
    • Scissor parts made of forged steel, handle ends coated
    • Steel fasteners, galvanized
  • Cutting length: 1 3/16″
  • Cutting length: 30 mm
  • Tool life: +

Zaleta:

Forged cutter head and handle
  • Cutter head and handle are drop‐forged as a single unit. This is what makes them so robust and reliable.
Induction hardened cutting edges
  • Extra hard cutting edges guarantee more increased durability and optimal cutting results.
Bolted joint
  • All conventional metal snips can be disassembled for easy sharpening, thus extending their service life!

Zastosowanie:

  • Metal construction
  • Plumbing
  • The stable all-rounder

Wskazówka:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • Rub the cutting edge with a lightly oiled cloth (remove material dust) in regular cycles, depending on the degree of soiling
    • Regularly oil the screw connections on the inside of the blade
    • Rusty or scratched cutting edge, gently scrape it off with an oil stone
    • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)