LUKAS universal miniature lamellar flap disc Ø 50 mm zirconia alumina grain 120 flat

Nr art.: A33310501201623
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 Sztuka
  • Etapy zamówienia: 10 Sztuka
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Oznaczenie producenta LUKAS Mini-Fächerschleifscheibe SLTG universal
Opakowanie karton
Zawartość 1 szt.
Opis formy wersja płaska
Średnica 50 mm
Jednostka napędowa Szlifierka kątowa
Uchwyt System szybkiej wymiany Roloc™
Stopień rozdrobnienia drobne
Maks. prędkość obrotowa 19 000 min-1
Podłoże ścierniwa Włókna
Jednostka zawartości szt.
Rodzaj produktu Wachlarzowe tarcze ścierne
Rozmiar ziarna (siatka) 120 siateczka
Do materiału aluminium; Stal stopowa; Żeliwo; stal
Możliwość użycia do Obróbka powierzchni

Identyfikacja i klasyfikacja

Numer artykułu A33310501201623
EAN / GTIN 4027497337897
Numer producenta A33310501201623
Numer L L50360 8
Producent/osoba odpowiedzialna LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Deutschland, www.lukas-erzett.de

Opis

Opis:

  • This self-clamping flap disc is the better alternative to conventional abrasive discs and convinces with its significantly longer tool life. It is ideal for deburring, fettling, derusting, smoothening and weld seam machining already at low applied grinding pressure. Thanks to its multi-layer abrasive coating, this lamellar flap disc stays just as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality. Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel. The back of the flap disc is fitted (just like an abrasive disc) with a ″quick-release fastener″ consisting of a plastic thread. The disc is simply attached to the corresponding carrier (GTR) with a short turn. An additional mounting tool is not required and the flap disc is centred automatically. Due to its low wear, the carrier also lasts significantly longer compared to fixing systems that use hook-and-loop hook fastenings or adhesive surfaces.

Cecha szcz.:

  • Tool shape: straight
  • Grain size: 120
  • n max.: 19000 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: SLTG-R
  • Abrasive: ZK (zirconia alumina)
  • V max.: 50 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Quick lock made of plastic
  • Tool diameter: 50 mm

Zaleta:

  • Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
  • Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.
  • Good hold, automatic centring and a fast toolless installation thanks to plastic thread are this tool’s highlights. In addition, the carrier has a markedly longer tool life thanks to its low wear compared to holdings systems with hook-and-loop fasteners or glued surfaces.

Zastosowanie:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Cast iron: best suitable
  • Titan and nickel alloys: suitable
  • Titanium and nickle alloys: suitable
  • Plastic/Wood/Rubber: best suitable

Materiał:

  • Stainless steel
  • Steel
  • Aluminum
  • Cast iron

Pasuje do:

  • Chamfering: best suitable
  • Deburring: best suitable
  • Fine grinding: suitable
  • Precision machining: best suitable
  • Rough grinding: best suitable
  • Milling: -
  • Engraving: -
  • Fettling: -
  • Fillet weld grinding: -
  • Paint removal: -
  • Polishing: suitable
  • Precision machining: -
  • Cleaning: -
  • Conditioning: -
  • Rough grinding: -

Wskazówka:

  • Maximum tool life thanks to multi-layer abrasive coating
  • Self-sharpening effect: high removal rate especially on stainless steel
  • Secure hold thanks to plastic thread
  • Fresh abrasive coating every time: wear exposes the flaps underneath
  • Extremely hard and sharp for an impressively long tool life
  • Automatic centring when mounting
  • Also machines hard materials efficiently
  • Quick and toolless mounting
  • Long carrier tool life thanks to low wear
  • Highly versatile and compatible to Roloc