Neck support

Nr art.: 9790149
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
Numer artykułu 9790149
EAN / GTIN 4031101809618
Numer producenta 9790149
Numer L L01660 699
Producent/osoba odpowiedzialna Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Deutschland, www.uvex-safety.de/

Opis

Opis:

  • The uvex Spiderneck neck support improves the weight distribution of the helmet thanks to its large support surface, resulting in increased wearer comfort. It is also very easy to fit as it can be threaded on using the rotating wheel.

Cecha szcz.:

  • Type of product: Accessories
  • Product name: uvex spiderneck neck support
  • Product type: Neck pad
  • Colour (filter): black
  • Features Accessories: Material: TPU (thermoplastic polyurethane)