Torque spanner MANOSKOP® no. 730R 20-100 external square 1/2″

Nr art.: 96504010
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
Numer artykułu 96504010
EAN / GTIN 4018754269495
Numer producenta 96504010
Numer L L60010 7435
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

Characteristics:
  • Triggering with double stop signal
  • No reset to ″0″ required, as the measuring element is only loaded during the tightening process
  • Holder for interchangeable insertion tools
  • with QuickRelease safety lock
  • Flash adjustment with easy-to-operate clamping lever in the handle
  • Non-slip adjustment element with thumb recess for quick torque adjustment
  • Double scale N-m/ft-lb or N-m/in-lb
  • Also available as N-m version without double scale on request
  • Left-hand tightening by reversing the insertion tools
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Optimum calibration with the perfectControl® calibration devices no. 7791, 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 4 %