uvex 2 xenova® Boots S3 Black/Blue Widths 10 Sizes 45

Nr art.: 9569145
Cena za 1 para
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
Cena za 1 para (z VAT)

Dostępność

  • klasa ochrony: S3
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
klasa ochrony S3
wielkość butów wg UE 45
rozmiar 10
kolor black / blue
Rodzaj produktu Safety boots

Identyfikacja i klasyfikacja

Numer artykułu 9569145
EAN / GTIN 4031101915807
Numer producenta 9569145
Numer L L01660 104190
Producent/osoba odpowiedzialna Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Deutschland, www.uvex-safety.de/

Opis

Opis:

  • Improved comfort, proven protection and an appealing look: These are the new uvex 2 xenova®. The completely metal-free safety shoes are even more comfortable on the foot. An improved fit, lower weight and optimised cushioning, breathability and padding significantly increase wearer comfort. The new all-rounders are not only more comfortable, but also more graceful and colourful. With colourful accessories and an outsole in bright blue, red or green, the uvex 2 xenova® is a fashionable eye-catcher. Proven safety features such as the metal-free and penetration-resistant uvex xenova® midsole and the uvex xenova® plastic toe cap round off the overall package of safety shoes. The combination of protection, style and comfort make the new uvex 2 xenova® a popular all-rounder for indoor and outdoor work, e.g. in mechanical and plant engineering, metalworking or craft work.

Cecha szcz.:

  • Type of product: Safety shoes
  • Product name: uvex 2 xenova
  • Product type: Boots
  • Colour (filter): black/blue
  • Protection class: S3
  • Gender: Ladies’/mens’
  • Size: 45
  • Closure: BOA® Fit System
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 1/uvex 2 climate comfort footbed
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex 2 xenova®
  • Width: 10