uvex 2 xenova® Low shoes S2 Black/Blue Widths 12 Sizes 46

Nr art.: 9555946
Cena za 1 para
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
Cena za 1 para (z VAT)

Dostępność

  • klasa ochrony: S2
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
klasa ochrony S2
wielkość butów wg UE 46
kolor black / blue
materiał podeszwy uvex 1
Zapięcie Shoelaces
Właściwości przeciwpoślizgowe yes
wyjmowana wkładka yes
Rodzaj produktu Safety shoes

Identyfikacja i klasyfikacja

Numer artykułu 9555946
EAN / GTIN 4031101749907
Numer producenta 9555946
Producent/osoba odpowiedzialna Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Deutschland, www.uvex-safety.de/

Opis

Opis:

  • Improved comfort, proven protection and an appealing look: These are the new uvex 2 xenova®. The completely metal-free safety shoes are even more comfortable on the foot. An improved fit, lower weight and optimised cushioning, breathability and padding significantly increase wearer comfort. The new all-rounders are not only more comfortable, but also more graceful and colourful. With colourful accessories and an outsole in bright blue, red or green, the uvex 2 xenova® is a fashionable eye-catcher. Proven safety features such as the uvex xenova® plastic toe cap round off the overall package of the safety shoes. The combination of protection, style and comfort make the new uvex 2 xenova® a popular all-rounder for indoor and outdoor work, e.g. in mechanical and plant engineering, metalworking or craft work.

Cecha szcz.:

  • Type of product: Safety shoes
  • Product name: uvex 2 xenova
  • Product type: Shoes
  • Colour (filter): black/blue
  • Protection class: S2
  • Gender: Ladies’/mens’
  • Size: 46
  • Closure: Shoelaces
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 1/uvex 2 climate comfort footbed
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex 2 xenova®
  • Width: 12