Universal press frame for silent bushings Ø 80 mm with 15 t max. pressing force

Nr art.: 880-801
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 880-801
EAN / GTIN 4021176433696
Numer producenta 880-801
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The universal press frames for silent bushings are used for axle changes on the front and rear axles in automotive applications without removing the axle, for example, for silent bearings, hydraulic bearings, plastic bearings, control arms or shock absorber rubber. The press frames of the series 880 are available in various designs for varying load requirements and can be used universally.
  • For the series 800, there are numerous easily interchangeable and combinable individual parts and extensions.
  • The compact and sturdy design makes the press frames versatile in their application.

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 175 mm
  • Total width [inch]: 6 7/8
  • Total depth [mm]: 106 mm
  • Total depth [inch]: 4 3/16
  • Total height [mm]: 500 mm
  • Total height [inch]: 19 11/16
  • Width across flats [mm]: 19 mm
  • Max. torque [Nm]: 70 Nm
  • Max. torque [ft lb]: 51.63
  • Spare parts available: Yes
  • Insert depth [inch]: 7 7/8
  • Total length of spindle (hydraulic) [inch]: 10 1/4
  • Total length of the spindle (hydraulic) [mm]: 260 mm
  • For bushings with diameter [mm]: 80 mm
  • Distance between side bolts [inch]: 4 1/2
  • Distance between side bolts [mm]: 115 mm
  • Max. Pressing force [kN]: 150
  • Max. Press force [t]: 15
  • Max. Press force [US t. sh.]: 16.53 tn sh
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)