Leeb hardness testing HH-411 Series

Nr art.: 810-288-20
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 810-288-20
EAN / GTIN 4550501401067
Numer producenta 810-288-20
Producent/osoba odpowiedzialna Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Deutschland, www.mitutoyo.de

Opis

Opis:

The HH-V400 is a modern light-weight portable hardness testing instrument for metal workpieces
  • It works on the Leeb rebound hardness principle
  • The measurement is conducted with hardness value L (Leeb-value), however, conversion to any desired hardness scale can be performed
  • For a reliable test procedure, an offset value is generated and stored each individual workpiece
  • Up to 100 set-ups can be stored in the device
  • A total of 1800 measured values can be saved on the device memory
  • For best ease of use, all impact devices are automatically recognized by the software without the need for compensational measurement
  • So is the measuring direction angle
  • According to the recognized angle, the measurement value is automatically compensated
  • The display provides an intuitive menu where important information like range and average are shown
  • The durable menu buttons provide reliable use even in harsh environments
  • An environment friendly rechargable battery pack supplies enough power for a working day on the go
  • Wired (USB cable included) or wireless data transmission accessories from the Mitutoyo U-WAVE range and the Mitutoyo SPC software MeasurLink ensure the best data evaluation options.
  • Pliki do pobrania i dokumenty