Torque wrench DREMOMETER CL 1/2″ 60-300 Nm

Nr art.: 7685960
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
0 sztuk w magazynie

Wybierz rozmiar artykułu i ilość

Cena za 1 Sztuka (z VAT)

Dostępność

  • czop lub gniazdo wejściowe czworokątne: 1/2
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
maksymalny moment obrotowy 300 Nm
Seria DREMOMETER
czop lub gniazdo wejściowe czworokątne 1/2 cal
Rodzaj produktu Torque Wrench

Identyfikacja i klasyfikacja

Numer artykułu 7685960
EAN / GTIN 4002805856710
Numer producenta 7685960
Numer L L60160 3787
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

  • Use:
  • Controlled screw tightening in the range from 60 - 300 N·m / 45 - 220 lbf·ft
  • For use in almost all industrial manufacturing areas
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • 1/2″ square drive with ball locking device as per DIN 3120 - A 12.5, ISO 1174
  • Automatic short-path actuation with tactile impulse and audible signal
  • Dual scale with a scale graduation of 5 N·m and 5 lbf·ft
  • With push-button release
  • Technical advantage/Function:
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
  • Single- and double-square drive for controlled bi-directional tightening

Cecha szcz.:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 529 mm
  • Distance housing - square centre: 17,5 mm
  • Drive square [inch]: 1/2″
  • Drive type/drive: Double square rigid
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 30 mm
  • Head width 1 [mm]: 35,0 mm
  • Material: Aluminium alloy
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 5 lbf ft
  • Scale division [Nm]: 5 Nm
  • Scale type: Dual
  • square drive [metric]: 12,5 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industrial
    • Construction and Commercial
    • Military
    • Energy
    • Machinery
    • Workshop
    • Utility
    • Service
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 45 lbf ft - 220 lbf ft
  • Torque range (min./max.) [Nm]: 60 Nm - 300 Nm
  • Torque spanner type: CL
  • Total height [mm]: 48 mm
  • Total length [mm]: 617 mm
  • Total width [mm]: 35 mm
  • VDE certified: no