Internal extractor size 4 expanding width 19-25mm

Nr art.: 71040004
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
Rozstaw min. 19 mm
Rozstaw maks. 25 mm
Adaptery do tulejek rozprężnych Gegenstütze 11401/1-3; Gleithammer 11402/1-2
Rodzaj produktu Tuleja rozprężne
Materiał stal

Identyfikacja i klasyfikacja

Numer artykułu 71040004
EAN / GTIN 4018754342105
Numer producenta 71040004
Numer L L60010 8140
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • Robust tool for extracting ball bearings, bushes, radial shaft seals, etc.
  • Gentle due to even force distribution on the workpiece.
  • Uncomplicated disassembly is achieved by inserting the internal extractor into the bearing and screwing in the spindle.
  • Even bearings sitting close to the rear wall of the housing are securely gripped and pulled out by the sharp projections of the shells.
  • Can be combined with slide hammers as well as counter supports for the quick removal of components.
Features:
  • for very close-fitting ball bearings, ball bearing outer rings and bushes that are not freely accessible from the outside
  • Dismantling is carried out by inserting the internal extractor into the bearing and screwing in the spindle
  • This causes the pull-out jaws to spread and the pull-out lugs to press under the bearing
  • Can be used with slide hammer 11402/1-2 or counter support 11401/1-3