3M™ Full Facepiece RAS-930-S for RAS-ASB

Nr art.: 7100265048
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 4 Sztuka
  • Etapy zamówienia: 4 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100265048
EAN / GTIN 04064035006891
Numer producenta 7100265048
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For a durable, comfortable facepiece use RAS-930-S Formerly RAS Promask Small) as part of RAS-ASB supplied air system. The polycarbonate visor provides a good field of vision and the front-mounted speech diaphragm helps improve communication. There is also a sweat port in the chin pocket which helps to provide added comfort during long periods of wear. The five-point rubber head harness helps provide a secure, stable fit, and the side-fitting filter and clear inner mask help ensure good downwards visibility.

Zaleta:

  • Developed to meet the needs of the asbestos removal and stripping industry
  • Ideal for areas with high levels of contamination
  • Highest level of breathing protection with an assigned protection factor of 2000
  • Improved decontamination with a wipe-clean harness and inline particulate filter
  • Face mask fitted filter for entry and regress
  • Approved and CE marked to EN 14593-1:2005