3M™ Automotive Window Film, Obsidian Standard Series, Obsidian 5, 2 Mil., 1016 mm x 30.48 m

Nr art.: 7100247457
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7100247457
EAN / GTIN 00638060847992
Numer producenta 7100247457
Numer L L01130 111618
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

These films also provide strong heat rejection, low reflectivity and protection from ultraviolet (UV) rays, thereby enabling you to stay cool. Obsidian Series rejects up to 44% of the total solar energy coming through your windows.

Zaleta:

  • Hot looks outside, cool and private inside.
  • The Obsidian Series delivers strong perfomance at an afforadable price.
  • Contains 3M patented infused technology which helps prevent purpling and improved durability
  • Rejects up to 44% of the total solar energy coming through your windows to keep you cool and protect you from harmful UV rays.
  • Blocks up to 99% of ultraviolet (UV) light to provide a Total Sun Protection Factor (SPF) of up to 1000 for you and your passengers.
  • Non -metallized window film lets you stay connected with mobile devices, GPS or satellite radio reception without interference.
  • Available in different tint levels that block up to 92% of visible light, providing increased privacy and to protect your valuables.
  • Reduces up to 91% of the glare from blinding sunlight, allowing you to see better and concentrate more on driving.