3M™ Hard Hat, Uvicator, Ratchet, Non Vented, 440v, Plastic Sweatband, Green, G3001NUV-GP

Nr art.: 7100246865
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 20 Sztuka
  • Etapy zamówienia: 20 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100246865
EAN / GTIN 04054596877399
Numer producenta 7100246865
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For head protection designed for harsh environments, use 3M™ Hard Hat Series G3000. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front) Our hard hat is available with pinlock or ratchet suspension and a plastic or leather sweatband. It features a softly rounded design that provides a good field of vision and helps avoid parts snagging on cables or branches. It’s available with or without ventilation holes that are distributed over a large area offer maximum through-flow of air, increasing wearer comfort. A short peak gives improved upwards visibility and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. The head harness can be rotated 180° for better visibility when working in confined spaces. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front) and Electrically insulated versions meeting EN 50365:2002 for use on low voltage installations

Zaleta:

  • Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision
  • 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
  • Softly rounded design helps avoid parts snagging on cables or branches
  • Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort
  • Head harness can be rotated 180° for better visibility when working in confined spaces Short peak gives improved upwards visibility
  • Short peak gives improved upwards visibility
  • Branding and logo printing options available
  • Replaceable leather or plastic sweatband
  • Mining lamp holder option available
  • Approved for use at -30°C
  • Available in 8 standard colours (white, yellow, blue, red, green, orange, black, hi-viz green)