3M™ DBI-SALA® Fall Protection for Tools, Dual Tool Holster with 2 Retractors, Belt, 1500107

Nr art.: 7100230430
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100230430
EAN / GTIN 00852684931589
Numer producenta 7100230430
Numer L L01130 111465
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Constructed from a premium heavy duty ballistic denier fabric and high density webbing, the 3M™ DBI SALA® Dual Tool Harness Holster is engineered to withstand punishing environments. Heavy duty 2.5 cm (1″) D rings are built into both sides of the holster and are load rated for 2.3 kg (5 lbs.). Neoprene pockets on the front and back of the holster each accommodate Steel Cable Retractors (2 retractors included).

Zaleta:

  • 2 neoprene pockets with retractors, 132 cm (52″) length with 0.7 kg (1.5 lb.) capacity
  • Bottom drain vent means the holster stays dry even in rainy weather conditions.
  • Protects your tools from rusting and your holster from dry rot
  • High visibility reflectors means the holster is easy to identify and locate, even when left in dark spaces
  • Magnetic tool staging system holds tools in place and speeds up your workflow as your tools are always at the ready
  • D-ring connection points for your tether have a 2.3 kg (5 lb.) capacity

Zalecenie:

  • All work at height where tools are carried.