3M™ Wrap Film 2080-G348, Gloss Fierce Fuchsia, 1524 mm x 22.86 m, 60 in x 25 yd

Nr art.: 7100227965
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100227965
EAN / GTIN 04054596662773
Numer producenta 7100227965
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Create a truly distinctive look and a sleek appearance for vehicles with 3M™ Wrap Film 2080 Series. Our 90 micron coloured cast films offer improved productivity and are easy to install. They’re more conformable than 3M™ Wrap Film Series 1080, and have a better fit around curves and in channels. Manufactured with two colour layers for dimensional stability and durability, they can be used straight from the box, with no need to print or apply an overlaminate. They come in 1.524 m wide rolls, allowing you to cover entire vehicle sections, and a large variety of gloss, matte, metallic, satin, pearl and textured colours. The protective film layer on gloss films only is highly conformable, thin film on top of the car wrap film. It helps you to avoid scratches when installing, even on the most complex projects and curved body panels and it can be removed quickly, easily and cleanly after install. Surface impressions on glossy films are reduced significantly, and the substrate is protected from scratches during application to deliver a beautiful finish. All films have our Comply™ and Controltac™ Adhesive which is a pressure-activated, slideable and repositionable adhesive. It has non-visible air release channels for virtually no air bubbles. The 2080 series is backed by 3M technical support, training and certification programmes to help you and your staff keep up with the latest application techniques.

Zaleta:

  • 3M™ Wrap Film Series 2080 is developed specifically for vehicle personalisation from accents to full vehicle wraps
  • Optimised adhesive provides an exceptional installation experience*
  • Adhesive features updated 3M™ Comply™ technology with non-visible air release channels for bubble-free application*
  • 3M™ Controltac™ technology features reduced initial tack for excellent repositionability*
  • Nearly 100 colors, patterns and textures include gloss and high gloss
  • Gloss and high gloss colors feature a protective film layer which reduces surface impressions and scratches
  • 1524-mm-wide rolls allow for wrapping almost any vehicle section without seams
  • Comprehensive warranty**
  • Approved for use with 3M™ Knifeless Tapes

Zalecenie:

  • Vehicle Wraps