3M™ Diamond Grade™ Conspicuity Vehicle Markings 983-72, Red, Edge Sealed, ECE 104 marked, 53.5 mm x 50 m

Nr art.: 7100213254
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100213254
EAN / GTIN 08887862348615
Numer producenta 7100213254
Numer L L01130 110310
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

3M offers a range of homologated retroreflective marking tapes that carry the compulsory ″E-mark″ and meet all the requirements of regulation ECE104. All of the marking tapes are classified as C-class, meaning they are the brightest markings permitted by the regulations. Moreover, they are easy to apply, resistant to peeling and other damage, and sure to retain their brightness and colour even in the harshest working conditions. White or yellow markings must be use for the side of the vehicle, as close as practical to the edge, covering at least 80% of the vehicle.

Zaleta:

  • Fewer accidents mean less downtime, less contracts missed and savings on repair costs
  • Improve corporate image through being more proactive about safety
  • Protect your company against potential legal action related to third party safety
  • PVC free product construction with solvent free adhesive technology
  • Bright vivid colours
  • Superior day and night time brightness
  • Retains reflectivity when totally wet by rain or when viewed at wide entrance angles
  • No dirt and water penetration due to edge sealing
  • Pressure sensitive adhesive
  • UN-ECE104 Class C approved
  • Customer Logo printed on Demand
  • Segmented for specific applications ( ex : in curve direction )

Zalecenie:

  • Rear marking plates for large vehicles
  • The reflective material must carry the “E-mark” which means the tape meets the minimum requirements of the regulation.
  • Red or yellow markings must be used for the rear of the vehicle, as close as practicle to the edge of the vehicle.
  • Yellow or white markings may be used for the side of vehicles, covering at least 80 per cent of its length.