• Szanowni Klienci! W piątek, 12 czerwca 2026 r., nasza firma będzie czynna do godz. 14:00. Przepraszamy za utrudnienia.

3M™ First Base™ + Bump Cap, Navy Blue, Standard Peak, 70mm, 2014278

Nr art.: 7100206561
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 20 Sztuka
  • Etapy zamówienia: 20 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100206561
EAN / GTIN 04054596719323
Numer producenta 7100206561
Numer L L01110 160
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Designed to protect the wearer from light contact, minor lacerations, and minor abrasions against stationary objects to the head in a wide range of industries such as, Automotive, Aerospace, Food Processing, Transport and Logistics, the 3M™ First Base™ + bump cap is designed with breathable woven fabric and foam with airflow channels for ventilation. Absorbent terry towelling sweatband and closed cell foam pad also included. Corporate embroidered logo service is available. Available with different peak lengths Standard (70mm), Reduced (55mm) or Micro (25mm) versions and a range of colors.

Zaleta:

  • Provides industrial bump protection to EN812
  • Low profile design
  • Flexible shell made with ABS plastic, can be removed for cleaning
  • Ventilation
  • Compressed closed cell foam pad
  • Absorbent terry toweling sweatband
  • Optional logo customization areas
  • Available in different peak lengths for a variety of applications
  • Adjustable elastic strap for a personal fit
  • Belt clip accessory available

Zalecenie:

  • Light industry, general manufacturing