Scotch-Brite™ Floor Pads, Brown, 505 mm, 5/Case

Nr art.: 7100182708
Ustaw cenę 5 Sztuka (PLN 90,60 / 1 Sztuka)
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
0 sztuk w magazynie

Wybierz rozmiar artykułu i ilość

Ustaw cenę 5 Sztuka (z VAT)
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
Numer artykułu 7100182708
EAN / GTIN 54046719238786
Numer producenta 7100182708
Numer L L01130 109826
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For wet or dry stripping of uneven floors prior to refinishing, use Scotch-Brite™ Floor Pads Brown. Our conformable brown floor pads are ideal for super heavy duty scrubbing for removal of 2-4 coats prior to recoating. They’re also good for dry stripping of protected floors or wet stripping with any convenient stripping solution. They feature an open-web construction which means they’re washable and reusable, and resist clogging and loading. The combination of highly conformable, individually separated and coated fibres helps provide maximum pad-to-floor contact; all together delivering outstanding cleaning results at a low total cost. Can be used with an automatic scrubber-drier to maintain heavily soiled industrial floors.

Zaleta:

  • Conformable floor pad for stripping uneven floors prior to refinishing
  • Can be used in wet or dry-foam stripping process or for deep scrubbing
  • Washable and reusable pad resists loading and clogging
  • Can be used with an automatic scrubber-drier to maintain heavily soiled industrial floors
  • Uniform coating throughout the fibre web delivers consistent cut over the life of the pad
  • Consistent proven performance with long life

Zalecenie:

  • For stripping uneven floors prior to refinishing