3M Xtract™ Cubitron™ II Film Disc 775L, 76 mm, 240+

Nr art.: 7100145460
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 250 Sztuka
  • Etapy zamówienia: 250 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Rodzaj produktu Velour-backed abrasive disc

Identyfikacja i klasyfikacja

Numer artykułu 7100145460
EAN / GTIN 00076308471101
Numer producenta 7100145460
Numer L L51710 1292
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The film backing offers greater tear resistance than paper discs, for additional durability and edge retention. For best results, pair with 3M Xtract™ Random Orbital Sanders. Open coat construction means the abrasive grains are placed with space between them to help evacuate dust and other sanding debris and avoid clogging the cutting edge of the grains. The load-resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. All of this adds up to increased productivity and reduced material consumption. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Our proprietary multi-hole pattern on 3M Xtract products removes dust at a higher rate than five or six hole products. This hole design doesn't even require alignment of holes with the disc pad, making disc changes quick and simple. For maximum dust extraction, use this disc with a 3M Xtract Back-up pad and a random orbital sander with vacuum (both sold separately).

Zaleta:

  • 3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
  • Revolutionary 3M™ Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Film backing for greater tear resistance and edge retention
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life

Zalecenie:

  • Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates – including metals, composites, gelcoat and whitewood