3M™ Goggle Gear™ 500 Safety Goggles, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N), GG501SGAF-EU

Nr art.: 7100074368
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 10 Sztuka
  • Etapy zamówienia: 10 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Rodzaj produktu Full protection safety glasses

Identyfikacja i klasyfikacja

Numer artykułu 7100074368
EAN / GTIN 04054596033252
Numer producenta 7100074368
Numer L L01110 840
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Get superior anti-fog and anti-scratch properties, and protection against UV radiation with 3M™ Goggle Gear™ Safety Goggles 500 Series. Our low-profile, lightweight safety goggles have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating which provides superior anti-fog and superior anti-scratch properties, resisting fogging longer than traditional anti-fog coatings, even after washing multiple times; and is designed to withstand disinfection from soaking in diluted bleach or using alcohol wipes, without losing performance. Benefiting from a modern, slim-line design, these goggles feature an easy-to-adjust headband and a pivoting ratchet for convenient personal adjustment and a comfortable fit. A special 3M™ Goggle Gear 500 prescription insert is available to use with 3M™ Goggle Gear™ Safety Goggles 500 Series.

Zaleta:

  • Small profile 3M™ GoggleGear™ Safety Goggles range with a lightweight design for all-day comfort and indirect airflow to help against fogging
  • Premium spherical curved lens design for optimal horizontal and vertical field of vision
  • 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties
  • Easy-to-adjust elastic textile headband for stability and comfort
  • Wide flexible nose area to fit well with half-mask respirators
  • GG501NSGAF-BLU with neoprene headband can be sterilised up to 40x by autoclaving at 121°C
  • Prescription insert available