3M™ WMD 26/10 Heat Shrink Wall Mounted Cable Duct, Black, Tube diameter 10 - 26 mm

Nr art.: 7000063503
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 5 Sztuka
  • Etapy zamówienia: 5 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7000063503
EAN / GTIN 04001895591167
Numer producenta 7000063503
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

The 3M™ Heat Shrink Wall Feedthroughs WMD is used for sealing telecommunication and power cables in wall and wall penetrations. It allows the gas and waterproof introduction of cables and pipes into the building. The cables or pipes can also only be pulled in at a later time and can also be installed as a backup feed-through. The wavy surface of the wall penetration is coated with a special sealing material. This ensures a permanently water-resistant seal when closing the opening with mortar or cement. The scope of delivery consists of a polyolefin heat-shrinkable tubing shrunk to a support helix, a cable cleaning cloth and the installation instructions.

Zaleta:

  • Gas and waterproof insertion of cables and pipes in buildings
  • Can be installed as a reserve feed-through
  • Cables or
  • Pipes can be retracted at a later time
  • Coating the wavy surface with a special bonding agent
  • When closed, a permanent water seal is achieved

Zalecenie:

  • For the gas and waterproof introduction of cables and pipes into buildings.