3M™ General Purpose Vinyl Tape 764, Red, 1245 mm x 33 m, 0.13 mm

Nr art.: 7000048915
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 3 Sztuka
  • Etapy zamówienia: 3 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Rodzaj produktu Barrier tape

Identyfikacja i klasyfikacja

Numer artykułu 7000048915
EAN / GTIN 08021684230158
Numer producenta 7000048915
Numer L L01310 1522
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Find dozens of ways to use 3M™ General Purpose Vinyl Tape 764. Our vinyl tape is perfect for all non-critical applications. Try using this tape for colour coding, bundling, safety marking, temporarily marking parts or machines and much more. You can even use it for protecting parts, equipment and products from abrasions. It’s non-corrosive, flexible, abrasion resistant, conformable, wear resistant, easy to apply, versatile and moisture resistant.

Zaleta:

  • Use for taping in all non-critical applications
  • Protects parts, equipment and products from abrasions
  • Bundle items, bundle and temporarily mark parts, machines, plus much more
  • Maintains vivid colour over time for long-lasting quality
  • Can be applied by hand or with floor applicator
  • Ideal for marking applications in light traffic areas.
  • Lots of different colours available such as yellow, red, blue, green, black, white, etc

Zalecenie:

  • Marking applications in light traffic areas, walls and pipes
  • General purpose holding and bundling
  • Marking of parts or machines
  • Temporary protection of parts, equipment or products from abrasion
  • For taping, wrapping or sealing many curved or convex surfaces