3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 2 in x 50 ft x 3 in ASO, 1 per case

Nr art.: 7000044752
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7000044752
EAN / GTIN 00051111698341
Numer producenta 7000044752
Numer L L51710 1157
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For diamond lapping on extremely hard materials such as ceramics, stone and glass, choose 3M™ Diamond Lapping Film 661X. Our films cut fast for a more efficient process. A tightly graded diamond mineral, precision coated on a 3.0 mil polyester film backing, they provide a flat surface, sharp edges and a uniform finish. Available in discs, sheets and rolls

Zaleta:

  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Zalecenie:

  • Use for flat lapping‎, fibre optic connector polishing‎ and superfinishing‎ very hard surfaces
  • Achieve a consistent finish from precisely graded diamond particles