3M™ Finesse-It™ Buffing Pad, Red and White, 75 mm, Hard

Nr art.: 7000016905
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 50 Sztuka
  • Etapy zamówienia: 50 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Oznaczenie producenta 3M™ Finesse-IT™ Polierpad; 3M™ Finesse-it™ Polierfilz
Kolor czerwony; białe

Identyfikacja i klasyfikacja

Numer artykułu 7000016905
EAN / GTIN 53134375382873
Numer producenta 7000016905
Numer L L51710 465
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Remove defects, sand scratches and swirl marks with 3M™ Finesse-it™ Buffing Pad - Red/White. Available in 76.2 mm and 127mm diameters, our buffing pads come with a 3M Hookit™ attachment for applying 3M Finesse-it polishes to various types of clearcoats using rotary or random orbital buffers and polishers. Achieve the best results on the 76.2 mm pad when running between 3,000 and 6,000 rpm on a rotary polisher or between 10,000 – 12,000 rpm on a random orbital polisher. The 127mm pad should run between 3,000 – 6,000 rpm on a rotary polisher or between 10,000 – 12,000 rpm on a random orbital polisher. This pad contains 3M Hookit attachment system for quick pad mounting and removal – also to secure them in place during use. This buffing pad quickly and firmly attaches to a hook-and-loop backup disc pad (sold separately) on rotary or random orbital tools, is removed easily and can be re-used for the life of the pad. 3M Finesse-it products are specially designed compounds and polishes to be used on OEM and baked refinish paints. They remove sand scratches, defects and swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic and glass.

Zaleta:

  • For applying 3M™ Finesse-it™ polishes specially developed to achieve satin, semi-gloss or high gloss finishes
  • 3M™ Hookit™ attachment system holds pad securely, allows quick change-out
  • The reusable 3M™ Hookit™ attachment system allows technicians to utilize the entire life of the disc, resulting in less shop waste
  • Pads combine with rotary buffers, random orbital tools, and variable speed polishers to produce desired final finish

Zalecenie:

  • Remove sand scratches and swirl marks
  • Use to apply 3M™ Finesse-it™ polishes specially developed to achieve satin, semi-gloss or high gloss finishes