3M™ FASARA™ Glass Finish Frost/Matte, SH2EMCH, Chamonix, 1270 mm x 30 m

Nr art.: 7000008077
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7000008077
EAN / GTIN 04547452892822
Numer producenta 7000008077
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Transform plain glass while enhancing privacy with 3M™ Fasara™ Frost/Matte Glass Finishes. This family of decorative films features finishes with different levels of frost or matte density and a nearly opaque façade for complete privacy. These innovative finishes can be easily applied on glass surfaces to replicate the look of cut, textured, etched or sandblasted glass to an astonishing degree at a fraction of the price. Specially designed to look and feel like real textured glass, they can let light in while enhancing privacy and interior aesthetics. They're constructed from durable, flexible polyester materials and can be installed quickly, accurately, and durably thanks to 3M™ adhesive technology.

Zaleta:

  • Capture the look of textured glass at a fraction of the price
  • Frost/Matte family features finishes with different levels of frost or matte density
  • Features a nearly opaque façade for complete privacy
  • Shatter resistant
  • Film lets natural light in while protecting privacy
  • Fast, accurate, and durable application to a variety of glass substrates thanks to 3M™ adhesive technology
  • Constructed from durable, flexible polyester materials
  • Easy to remove and replace to suit changing aesthetics

Zalecenie:

  • Interior applications such as conference rooms, lobbies, retail environments, partitions, verandas, private offices