KGS 305 M Mitre saw

Nr art.: 691216000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 691216000
EAN / GTIN 4061792226111
Numer producenta 691216000
Numer L L01750 1204
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Largest crosscut and mitre saw of mobile M-class - light, precise, user-friendly
  • Precision Cut Line (PCL): precise shadow cutting line without re-adjustment thanks to cleverly positioned LED
  • Enormous cutting performance due to extremely powerful universal motor and large saw blade
  • Turntable with fast, precise setting of common angles using stop points
  • Saw blade inclination on both sides up to 47° for maximum flexibility
  • Robust die-cast aluminium design for the highest demands
  • Effective dust extraction via integrated dust scoop
  • Soft start for long service life of motor and drive
  • Extendable table width extensions, also removable to put underneath extremely long work pieces
  • Quick-action clamp for secure fixing of the work piece from the top or front
  • Depth guide for easy creation of grooves
  • All scales and operating elements are visible from the working position and can be operated intuitively
  • Ergonomic handle areas for carrying with one or two hands

    Scope of delivery
  • Saw blade ″precision cut wood - classic″, 305x30 Z56, 2 Table length extensions, Length Guide, Material clamp, Tool for saw blade change, Cable winder, Chip Collection Bag, Machine stand KSU 401

Cecha szcz.:

  • Cable length: 2 m
  • Uncertainty of measurement K: 3 dB(A)
  • Weight: 18.6 kg
  • Bruttogewicht: 53.900 kg
  • Cutting speed: 59 m/s
  • Sound pressure level: 87 dB(A)
  • Sound power level (LwA): 100 dB(A)
  • Rated input power: 1600 W
  • Rated input power S1 100%: 1600 W
  • Rated input power S6 20%: 2000 W
  • Speed at rated load: 3000 /min
  • No-load speed: 3700 /min
  • Maximum cutting depth at 90°/45°: 110 / 67 mm
  • Cutting capacity 45°/45°: 215 x 67 mm
  • Maximum cutting width 90°/45°: 305 / 215 mm
  • Cutting capacity 90°/90°: 305 x 110 mm
  • Saw blade: 305 x 30 mm
  • Support surface: 345 x 770 mm
  • Saw blade tilt left/right: 47 / 47 °
  • Turntable setting left/right: 50 / 60 °