MKS 18 LTX 58 FS Set Cordless Metal Cutting Circular Saw

Nr art.: 691114000
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
zasilanie energią Mains operated
Rodzaj produktu Saw

Identyfikacja i klasyfikacja

Numer artykułu 691114000
EAN / GTIN 4061792156203
Numer producenta 691114000
Numer L L01760 101807
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Powerful cordless metal cutting circular saw with chip collection box for cold sawing of metals. Compatible with guide rails.
  • Fast and precise cutting of tubes, profiles, channels, metal grids and sheets, free from sparks and burrs.
  • With chip collection box for a clean working environment
  • Robust saw with guard made from die-cast aluminium and stainless steel base plate
  • Lower weight and compact, ergonomic design
  • Viewing window in the guard for precise cutting guidance
  • Cutting depth control, steplessly adjustable and without tools according to mm and inch scale
  • Comfortable saw blade change with spindle lock
  • Fast brake for highest safety with quick saw blade stop (< 1 sek)
  • Precise straight cuts of metal grids, steel and profile sheets thanks to guide rail (accessory)
  • With metaBOX, the intelligent solution for transport and storage

    Scope of delivery
  • Carbide circular saw blade for metal (40 teeth), Parallel guide, Hexagonal wrench, Guide rail FS 160 (160 cm), Guide rail adapter, metaBOX 340, without battery pack, without charger

Cecha szcz.:

  • Uncertainty of measurement K: 1.5 dB(A)
  • Sawing chipboards: 2.5 m/s²
  • Weight without battery pack: 2.8 kg
  • Uncertainty of measurement K: 3 dB(A)
  • Weight with battery pack: 3.7 kg
  • Bruttogewicht: 5.960 kg
  • Battery voltage: 18 V
  • Max. cutting speed: 31 m/s
  • Maximum cutting depth at 90°: 58 mm
  • Sound pressure level: 97 dB(A)
  • Sound power level (LwA): 108 dB(A)
  • Adjustable cutting depth: 0 - 58 mm
  • Saw blade Ø x bore: 165 x 20 mm