E-Cut Carbide Pro

Nr art.: 63502236220
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Rodzaj produktu Saw blade

Identyfikacja i klasyfikacja

Numer artykułu 63502236220
EAN / GTIN 4014586427805
Numer producenta 63502236220
Numer L L00010 3277
Producent/osoba odpowiedzialna C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Deutschland, www.fein.de

Opis

Opis:

  • E-Cut Carbide Pro
  • TiN-coated carbide plunge-cut saw blade with extremely good resistance to wear. Lasts 100% longer than uncoated carbide saw blades. Lasts 30 times longer than HSS saw blades. The right choice for tough materials, such as ferrous metals, stainless steel or copper pipes. Can even be used for hardened screws (Spax) and high-strength machine screws. But also ideally suited to abrasive materials, such as bricks, masonry or fibre cement boards as well as laminate, carbon fibre-reinforced plastic and fibreglass-reinforced plastic. Good cutting results and cutting quality in all timber materials, such as hardwood or chipboard
  • Narrow, with waist for optimum cutting speed and good swarf removal

Cecha szcz.:

  • Width 32 mm
  • Length 40 mm
  • Mount SL
  • No. in pack 3 pcs