SDS plus Pro 4-drill bit set, 4 pieces

Nr art.: 630580000
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
  • chwyt: SDS Plus
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
chwyt SDS Plus
Rodzaj produktu Masonry drill

Identyfikacja i klasyfikacja

Numer artykułu 630580000
EAN / GTIN 4007430420343
Numer producenta 630580000
Numer L L01750 487
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head.
  • Stable and durable centering point for high-precision spot-drilling
  • Power breakers cause micro tears in the material for a noticeable quicker drill progress
  • The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases.
  • The 2-spiral helix with its helical geometry with reincorced core ensures quick delivery of bore dust and maximum breakage resistance
  • For use in concrete, masonry, natural stone, granite
  • in plastic storage case
  • Ø 5, 6 mm, L = 50/110 mm; Ø 8,10 mm, L = 110/160 mm