Stand for Mitre Saws KSU 251 Mobile

Nr art.: 629007000
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
Numer artykułu 629007000
EAN / GTIN 4007430326492
Numer producenta 629007000
Numer L L01750 1000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Particularly robust stand for mitre saws with trolley function for mobile use also with mounted saw
  • Extendable workpiece supports with rollers and folding guide for precise cutting in series
  • Double supported table width extension for heavy workpieces
  • Compensation in height with adjustable feet
  • Simple folding mechanism; can be folded even with the saw in place
  • Space-saving storage position
  • Including machine carrier (installation without tools) makes it suitable for all the conventional mitre saws of well-known manufacturers
  • Overall length: 121 cm – 240 cm
  • Height of workpiece supports: 86cm
  • Maximum weight load in central part: 180 kg
  • Weight: 31 kg