Anchor strap up to 40 kg

Nr art.: 628968000
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
Numer artykułu 628968000
EAN / GTIN 4061792197329
Numer producenta 628968000
Numer L L01760 220
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Safe anchorage and loadable extension for tool safety equipment
  • Fast, easy fixture to the scaffolding or other suitable anchorage points
  • Locking arms on both sides for optional fixing to the anchorage point using the tape 628964000
  • Clear marking of the maximum securing weight
  • Certified in accordance with international safety standard ANSI/ISEA 121-2018
  • Tool safety straps and more products can be found in the Metabo accessory programme for occupational safety

Cecha szcz.:

  • Max. Safety weight: 40 kg