Saw blade ″steel cut/sandwich panel - classic″, 235x30 Z50 FZ/FA 4° /B

Nr art.: 628683000
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
Numer artykułu 628683000
EAN / GTIN 4061792238510
Numer producenta 628683000
Numer L L01750 1985
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For clean cutting of cutting of sandwich boards with sheet steel or aluminium
  • Universal use for cold cuts in metal. Particularly suited for use in sheet steel and steel profiles
  • Fast, low-vibration sawing progress thanks to extra thin steel blade
  • Cuts with few burrs thanks to special tooth geometry

Cecha szcz.:

  • Diameter x cutting width x bore: 235 x 2.2 x 30 mm
  • Material: HW/CT
  • Slating angle: 4°
  • Stem blade thickness: 1.8 mm
  • Packaging: Blister
  • Number of teeth: 50
  • tooth type: FZ/FA