Replacement spool with thread

Nr art.: 628429000
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
Numer artykułu 628429000
EAN / GTIN 4061792194731
Numer producenta 628429000
Numer L L01760 199
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For mowing and trimming applications
  • Two-threaded system for fast work progress
  • Easy readjustment of the line by means of short tapping of the spool head while working
  • Metabo quick thread change: fast and without tools, without removing or opening the spool
  • Suitable for the cordless brush cutters FSD and FSB 36-18 LTX BL 40
  • Suitable for the cordless lawn mower RTD 18 LTX BL 30
  • Suitable for brush cutter attachment MA-FS 40.

Cecha szcz.:

  • Thread diameter: 2 mm
  • Thread length: 4 m
  • Thread type: M10 x 1.25 LH