SDS-plus drill bit / chisel set ″SP″, 17 pieces, in aluminium carry case

Nr art.: 628414000
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
chwyt SDS Plus
Rodzaj produktu Chisels

Identyfikacja i klasyfikacja

Numer artykułu 628414000
EAN / GTIN 4007430340726
Numer producenta 628414000
Numer L L01750 478
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • SDS-plus drill bit with high-quality carbide drill tip
  • Dynamic, chisel-shaped bit head
  • Large-volume S-spiral geometry ensures quick drill dust removal
  • Good drilling output with good tool life
  • For use in concrete, masonry, natural stone
  • For general drilling and demolition work of masonry, concrete and loose stones.
  • Consisting of: Ø 5, 6, 8, 10 L=110 mm / Ø 6, 8, 10, 12 L=160 mm / Ø 8, 10 L=210mm / Ø 12, 14 L=260mm / Pointed Chisel L=140mm, L=250mm / Flat Chisel 20x140mm, 20x250mm / Scaling Chisel 40x250mm