Carbide router bit, ZYAS 082064 / 6 - MX

Nr art.: 628342000
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
Numer artykułu 628342000
EAN / GTIN 4007430228161
Numer producenta 628342000
Numer L L01750 892
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Carbide burrs with cross-cut serration for general applications. The cross-cut serration permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze.
  • Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles
  • For general applications. Ideally suited for inner contours.

Cecha szcz.:

  • Working length 20 mm
  • Total length: 64 mm
  • Head Ø: 8 mm
  • Shank Ø: 6 mm
  • Gear teeth: Cross-gear