Saw blade ″precision cut wood - classic″, 190x30 Z48 WZ 15°

Nr art.: 628283000
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
Numer artykułu 628283000
EAN / GTIN 4061792173620
Numer producenta 628283000
Numer L L01760 101741
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Very wide range of uses in wood processing
  • For clean cutting results for ripping or cross cutting in softwood and hardwood
  • Suitable for hard wood and plywood, untreated chipboards, coated or veneered, MDF, composite materials
  • High power consumption so the saw must have a high performance motor

Cecha szcz.:

  • Diameter x cutting width x bore: 190 x 2.2 x 30 mm
  • Suitable for: KS 66 / KS 66 Plus / KSE 68 Plus / KS 66 FS
  • Material: HW/CT
  • Slating angle: 15°
  • Stem blade thickness: 1.4 mm
  • Packaging: Carton
  • Number of teeth: 48
  • Tooth shape: Tool