25 Sabre saw blades ″flexible metal″ 225 x 0.9 mm

Nr art.: 628252000
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
Numer artykułu 628252000
EAN / GTIN 4007430192646
Numer producenta 628252000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Unbreakable, flexible, sabre saw blades <1.0 mm thickness

Cecha szcz.:

  • Design: Tapered / milled
  • Thickness: 0.9 mm
  • Conforms to Bosch Type: S 1122 EF
  • Total length: 225 mm
  • Material design: BIM
  • Material suitability: Sheet metal 1,5-4 mm / profiles Ø 5-175 mm / profiles 5-175 mm / for flush cuts
  • Product description: Break-resistant, flexible, saber saw blades < 1.0 mm thickness
  • Sales unit: 25
  • tooth pitch: 1.4mm/ 18 TPI