5 Sabre saw blades ″fast wood″ 300 x 1.25 mm

Nr art.: 628242000
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
Numer artykułu 628242000
EAN / GTIN 4007430192448
Numer producenta 628242000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For tough applications on the construction site and in the garden

Cecha szcz.:

  • Design: Tapered / milled
  • Thickness: 1.25 mm
  • Conforms to Bosch Type: S 1617 K.
  • Total length: 300 mm
  • Material design: HCS
  • Material suitability: Wood (also moist) 10-250 mm / knockout / for fast, coarse cuts
  • Product description: For rough applications on the construction site and in the garden
  • Sales unit: 5
  • tooth pitch: 8.5 mm/ 3 TPI