Saw blade ″precision cut wood - professional″, 305x30, Z84 WZ 5° neg.

Nr art.: 628229000
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 628229000
EAN / GTIN 4007430190383
Numer producenta 628229000
Numer L L01760 100774
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Very wide range of uses in wood processing
  • For very good, clean cutting results for longitudinal or cross-cuts in softwood and hardwood
  • Perfectly suited for hard wood and plywood, untreated chipboards, coated or veneered, MDF, composite materials
  • High power consumption so the saw must have a high performance motor
  • Particularly long tool life thanks to best carbide quality and finely-ground teeth
  • Precise, low-noise and vibration-minimised cuts thanks to lasered expansion slots (and partially laser ornaments) as well as lasered steel blades made from sintered steel
  • Secondary holder for circular saw blades with Ø 216, 250, 254 and over 300 mm

Cecha szcz.:

  • Diameter x cutting width x bore: 305 x 2.4 x 30 mm
  • Suitable for: KS 305 Plus / KGS 305 / KS 305 M / KGS 305 M / KGT 305 M.
  • Material: HW/CT
  • Slating angle: 5° neg.
  • Stem blade thickness: 1.8 mm
  • Packaging: Carton
  • Number of teeth: 84
  • Tooth shape: Tool