Saw blade ″precision cut wood - professional″, 220x30, Z48 DZ/HZ 10°

Nr art.: 628043000
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
⌀ D arkusza 220 mm
⌀ otworu 30 mm
nadaje się do materiału Holz
Liczba zębów 48
Rodzaj produktu Circular saw blade

Identyfikacja i klasyfikacja

Numer artykułu 628043000
EAN / GTIN 4007430176813
Numer producenta 628043000
Numer L L01750 870
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Very wide range of uses in wood processing
  • For very good, clean cutting results for longitudinal or cross-cuts in softwood and hardwood
  • Perfectly suited for hard wood and plywood, untreated chipboards, coated or veneered, MDF, composite materials
  • High power consumption so the saw must have a high performance motor
  • Particularly long tool life thanks to best carbide quality and finely-ground teeth
  • Precise, low-noise and vibration-minimised cuts thanks to lasered expansion slots (and partially laser ornaments) as well as lasered steel blades made from sintered steel
  • Secondary holder for circular saw blades with Ø 216, 250, 254 and over 300 mm

Cecha szcz.:

  • Diameter x cutting width x bore: 220 x 2.6 x 30 mm
  • Suitable for: UK 290 / UK 333 / Secanta
  • Material: HW/CT
  • Slating angle: 10°
  • Stem blade thickness: 1.6 mm
  • Packaging: Carton
  • Number of teeth: 48
  • Tooth shape: Dz/HZ