Saw blade ″precision cut wood - professional″, 160x20, Z24 WZ 20°

Nr art.: 628031000
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
Numer artykułu 628031000
EAN / GTIN 4007430176080
Numer producenta 628031000
Numer L L01750 1160
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Very wide range of uses in wood processing
  • For very good, clean cut results for longitudinal or cross-cuts in softwood and hardwood
  • Perfectly suited for hard wood and plywood, untreated chipboards, coated or veneered, MDF, composite materials
  • High power consumption so the saw must have a high performance motor
  • Particularly long tool life thanks to best carbide quality and finely-ground teeth
  • Precise, low-noise and vibration-minimised cuts thanks to lasered expansion slots (and partially laser ornaments) as well as lasered steel blades made from sintered steel

Cecha szcz.:

  • Diameter x cutting width x bore: 160 x 2.2 x 20 mm
  • Suitable for: KS 54 / KSE 55 Plus / KSE 55 Vario Plus / KS 55 / KS 55 FS
  • Material: HW/CT
  • Slating angle: 20°
  • Stem blade thickness: 1.4 mm
  • Packaging: Carton
  • Number of teeth: 24
  • Tooth shape: Tool