5 HSS-R drill bits 12.5x151 mm

Nr art.: 627815000
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
Numer artykułu 627815000
EAN / GTIN 4007430068248
Numer producenta 627815000
Numer L L01760 101695
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type N
  • Cone-shaped shell polished surface 118°, diameter tolerance h8
  • Black surface
  • Suitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength.

Cecha szcz.:

  • Working length 101 mm
  • Diameter: 12.5 mm
  • Total length: 151 mm
  • Sales unit: 5