Flexible shaft 27609

Nr art.: 627609000
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
Numer artykułu 627609000
EAN / GTIN 4007430413963
Numer producenta 627609000
Numer L L01760 100164
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Suitable for speeds of 20,000 to 30,000 rpm
  • Bearing-mounted at both ends
  • For router bits, mounted points, etc. with 6 mm shaft diameter. Interchangeable collet for accessories with 3 mm shaft diameter available as accessory (630715000)
  • 6 mm driving shaft for fixing the flexible shaft in the collet bore of the drive machine. If the collet bore of the drive machine has a different dimension than 6 mm, the collet of the drive machine must be changed. 6 mm collet available as accessory (631945000)