Forstner drill bit 36x90 mm

Nr art.: 627595000
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
Numer artykułu 627595000
EAN / GTIN 4007430064622
Numer producenta 627595000
Numer L L01750 1609
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Forstner drill bit, similar to DIN 7483 G with centring point, 2 main cutters and 2 ring cutters
  • For use in hard and soft wood, veneered wooden boards, etc.
  • Suitable for drilling blind holes.

Cecha szcz.:

  • Diameter: 36 mm
  • Total length: 90 mm
  • Shank Ø: 12 mm
  • Sales unit: 1